Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Aged Bronze Exit ND12BRW643E
- Mfr # ND12BRW643E
- Zoro # G4229278
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Exit
Style
Broadway
Lockset Finish
Aged Bronze
Keyway Type
Schlage
Location Type
Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND12BRW643E
- Zoro #
- G4229278
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Function
- Exit
- Style
- Broadway
- Lockset Finish
- Aged Bronze
- Keyway Type
- Schlage
- Item
- Aged Bronze Exit ND12BRW643E
- Location Type
- Commercial
- Finish
- Aged Bronze
- Includes
- Latch
- Strike
- Aged Bronze
Description
Item Aged Bronze Exit ND12BRW643E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.