Bright Stainless Steel Mortise Lock L9080PM63N629RH

  • Mfr # L9080PM63N629RH
  • Zoro # G2341904
product price: 
$
858.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Storeroom
Lockset Finish
Bright Stainless Steel
Keyway Type
C Keyway
Finish
Bright Stainless Steel
Features
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L9080PM63N629RH
Zoro #
G2341904
UPC #
-
Country of Origin
Mexico
Lockset Function
Storeroom
Lockset Finish
Bright Stainless Steel
Keyway Type
C Keyway
Item
Bright Stainless Steel Mortise Lock L908
Finish
Bright Stainless Steel
Features
Right Hand
Location Type
Commercial

Description

Item Bright Stainless Steel Mortise Lock L908

Ratings & reviews