Shop SCHLAGE

Door Lockset, 12/24V DC, Mortise

  • Mfr # PM010 RHOA 626
  • Zoro # G023523729

product price: 
$
385.99
/ea
Free Shipping & Returns

Key Features

Key Type
Not Keyed
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Not Lockable
Number of Keys
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PM010 RHOA 626
Zoro #
G023523729
UPC #
197163385546
Country of Origin
Mexico
Key Type
Not Keyed
ANSI/BHMA Finish
Satin Chromium-Plated
Item
Door Lockset
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Not Lockable
Number of Keys
0
Key Material
Nickel Silver
Includes
Dust Box
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Latch Bolt
Visual Indicator Location
Inside/Outside
Failure Mode
Fail Safe or Fail Secure
Knob/Handle Material
Zinc
Locking/Unlocking Access - Outside
Not Lockable
Lockset Function ANSI Code
F01
ADA Compliant
Yes
Mortise/Cylindrical
Mortise
Includes Core
Core Included
Features
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through
Hand Orientation
Non-Handed
Lockset Style
Rhodes
Performance Grade
1
Number of Pins
0
Standards
ANSI/BHMA A156.13-2017, CAN/ULC-S104, ICC A117.1, UL 437 Listed
ANSI Grade
1
Backset
2 3/4 in
Strike Type
Curved Lip
Keyway Type
S123
Application
Commercial Real Estate, Hospitality, Residential, Retail
Voltage
12/24V DC
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message

Dimensions

Strike Plate Lip Length
1 3/16 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 1/2 in
Strike Plate Width
1 1/4 in
Fits Chest Size
Breakaway Spindle Keeps Door Secured in the Event of Vandalism, Two Piece Anti-Friction Tongue in Latch Bolt Reduces Wear, Every Schlage Lock Undergoes Intensive Testing to Determine its ANSI Grade Level Including: Cycle, Resistance, Door Impact, Warped Door and Bolt Strength Tests, Extensive Cylinder Support for Schlage and 7 Non-Schlage Formats, Field Reversible Latch Bolt Allows Handing Change without Opening Case, Lock Status Indication for Sectional Trims (Available on Most Functions) uses Red and White Backgrounds to Ensure Quick Readability for Color Blind Individuals, Patented Everest 29(TM) S123 Keyway Provided Standard which Prohibits Unauthorized Key Duplication, Performance Series Exclusive Levers (Selena and Playa) and D Square Rose are Shared with the Pt Series(TM) Tubular Lock, Security Blocking Hub Prevents Lock Access by Removing Levers, Anti-Saw Pin in Bolt to Prevent Cut-Through

Description

Door Lockset,12/24V DC,Mortise

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.