Door Locksets
Mfr # L9092EUL 06A 626
Zoro # G816549646
product price: $1,165.99
/ea
Free Shipping & Returns
Key Features
Voltage
12 V DC/24 V DC
Features
Beyond Strength and Security - It Offers Tremendous Flexibility to Allow it to Meet the Needs of Most Every Application, The Schlage L Series has Long Been the Benchmark for Mortise Locks
Strike Plate Width
1 1/4 in
Number of Pins
0
Color
Matte Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9092EUL 06A 626
Zoro #
G816549646
UPC #
197163122912
Country of Origin
Mexico
Dimensions
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Description
Door Locksets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.