Door Locksets
- Mfr # ND80BD LAT 622
- Zoro # G316549542
product price:Â
$
571.99
/ea
Free Shipping & Returns
Key Features
Key Type
Not Keyed
Standards
ANSI, UL/cUL Listed
Number of Keys
0
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND80BD LAT 622
- Zoro #
- G316549542
- UPC #
- 197163307289
- Country of Origin
- Mexico
- Key Type
- Not Keyed
- Standards
- ANSI, UL/cUL Listed
- Number of Keys
- 0
- Mortise/Cylindrical
- Cylindrical
- Number of Pins
- 6
- Item
- Door Lockset
- Performance Grade
- 1
- ANSI Grade
- 1
- Lockset Type
- Mechanical
- Application
- Commercial
- Lockset Style
- 3 7/16 in Rose
- ADA Compliant
- Yes
- Fire Rating
- 3 hr
- Cylinder Core Type
- Small Format Interchangeable Core Cylinder
- Includes Core
- Core Not Included
- Visual Indicator Message
- No Message
- Lockset Function
- Storeroom
- ANSI/BHMA Finish
- Black Painted
- Hand Orientation
- Non-Handed
Dimensions
- Strike Plate Width
- 1 1/4 in
- Strike Plate Height
- 4 7/8 in
Description
Door Locksets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.