Electromagnetic Lock, 1500lb, M490DESeries

  • Mfr # M490DEP-2
  • Zoro # G8695985
product price: 
$
4,983.99
/ea
Free Shipping & Returns

Key Features

Finish
Clear Anodized
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
Delayed Egress System for Pairs of Doors
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M490DEP-2
Zoro #
G8695985
UPC #
-
Country of Origin
Mexico

Dimensions

Lock Body Width (In.)
3 1/16 in
Strike Plate Width (In.)
2 5/8 in
Strike Plate Length (In.)
10 1/2 in
Armature Length (In.)
10 1/2 in
Lock Body Depth (In.)
3 in
Armature Depth (In.)
1/2 in
Lock Body Length (In.)
25 1/16 in
Armature Width (In.)
2 5/8 in
Strike Plate Depth (In.)
1/2 in
Armature Length
10 1/2 in
Strike Plate Width
2 5/8 in
Armature Width
2 5/8 in
Lock Body Width
3 1/16 in
Lock Body Depth
3 in
Overall Length
25 1/16 in
Overall Width
3 1/16 in
Strike Plate Height
1/2 in
Overall Height
3 in
Wire Rope Length
25 1/16 in
Length
25 1/16 in
Fits Chest Size
Connects to Most Access Control Systems, Fail Safe Operation

Details

Item
Electromagnetic Lock
Finish
Clear Anodized
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
Delayed Egress System for Pairs of Doors
Material
Steel
Includes
Adjustable Relock Time Delay, Door Position Switch, Door Prop Timer, Magnetic Bond Sensor (MBS)
Opening Action
Electromagnetic
Options Included
Dual Voltage
Series
M490DE
Features
Connects to Most Access Control Systems, Fail Safe Operation
Holding Force (Lb.)
1,500
Total Projection (In.)
3 in
Mfr. Series
M490DE
Amp Draw @ 12V
1.25A/12V DC
Amp Draw @ 24V
0.76A/24V DC
Standards
ANSI/BHMA 156.24, BOCA Compliant, CSFM, cUL Listed, NFPA 101, UL 294, UL Listed
Projection from Wall (In.)
3 in
Release Delay
Instantaneous
Current @ 24V
0.76 A
Current @ 12V
1.25 A
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
Holding Force - Maximum
1,300 lb
Projection
3 in
Shell Material
Steel

Description

Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 1.25A/12V DC, Amp Draw @ 24V 0.76A/24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 3 in, Features Connects to Most Access Control Systems, Fail Safe Operation, Total Projection (In.) 3 in, Holding Force (Lb.) 1,500, Armature Length (In.) 10 1/2 in, Armature Width (In.) 2 5/8 in, Armature Depth (In.) 1/2 in, Lock Body Length (In.) 25 1/16 in, Lock Body Width (In.) 3 1/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.