Electronic Keyless Lock, Office

  • Mfr # CO200CY50 PRK RHO 626 PD
  • Zoro # G0084546
product price: 
$
1,495.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Office
Key Override Options
Schlage 6 Pin Everest 29 S123 Keyway
Hand
Field Reversible
Finish
Satin Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CO200CY50 PRK RHO 626 PD
Zoro #
G0084546
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness
1-3/4 in
Latch Length
1/2 in
Outside Width
3 29/64 in
Outside Depth
3 43/64 in
Outside Height
9 15/32 in
Inside Depth
2 15/16 in
Latch Front Size
1-1/8 in x 2-1/4 in
Inside Width
3 7/16 in
Inside Height
10 1/8 in
Door Thickness - Maximum
1 3/4 in
Latch Front Width
1 1/8 in
Strike Base Width
1 1/4 in
Latch Front Length
2 1/4 in
Overall Depth
3 11/16 in
Overall Width
3 7/16 in
Overall Height
9 7/16 in
Strike Base Height
4 7/8 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Office
Key Override Options
Schlage 6 Pin Everest 29 S123 Keyway
Hand
Field Reversible
Finish
Satin Chrome
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Office/Classroom
Case Material
Metal
Grade
1
Weather Resistant
Yes
Max. User Codes
2000
Series
CO200
For Use With
Access Control Locks
Keypad Material
Rubber
Mounting Style
Cylindrical
Timed Entry Allowance
1 sec
Battery Life
Up to 2 yr
Max. Proximity Range
Up to 1.25 in
Standards
ANSI/BHMA A156.25, FCC Part 15, FL124001, FL133561, FL144821, FL15921, FL39052, FL46131, TDI DR-4641, TDI DR-4651, UL 294, ULC S319
Number of Keys
2
Operating Temp. Range
-31 Degrees to 151 Degrees F
Event Audit Trail
2000
Power Source
(4) AA Batteries
Lock Material
Metal
Access Method
Proximity and Keypad
ADA Compliant
Yes
Includes
(4) AA Batteries
Fire Rating
3 hr
Voltage
4 to 7 V DC
Cylinder Core Type
Conventional Core Cylinder
Includes Hardware
Hardware Included
Operation Type
Push Button
ANSI/BHMA Finish
Satin Chromium-Plated
Temperature - Maximum
120 Degrees F
Bolt Throw
1/2 in
Proximity Distance - Maximum
1 1/4 in
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1
Lockset Material
Metal
Lockset Handle Type
Lever
Lockset Type
Electrical
Temperature - Minimum
32 Degrees F
Event Audit Trails
2,000
UL Fire Rating
UL10C
Compatible Brand
Schlage
User Codes - Maximum
2,000
Hand Orientation
Non-Handed
Power Source - TS Only
(4) AA Batteries
Power Source - old
(4) AA Batteries

Description

Electronic Keyless Lock, Function Office, Access Method Proximity and Keypad, Mounting Style Cylindrical, Lock Material Metal, Finish Satin Chrome, Series CO200, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Schlage 6 Pin Everest 29 S123 Keyway, Hand Field Reversible, Outside Height 9 15/32 in, Outside Width 3 29/64 in, Outside Depth 3 43/64 in, Keypad Material Rubber, Power Source (4) AA Batteries, Battery Life Up to 2 yr, Operating Temp. Range -31 Degrees to 151 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products