Electronic Keyless Lock, Proximity, Office

  • Mfr # CO200CY50 PR RHO 626 PD
  • Zoro # G0084555
product price: 
$
1,524.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) AA Batteries
Outside Height
9 15/32 in
Outside Width
3 29/64 in
For Use With
Access Control Locks
Standards
ANSI/BHMA A156.25, FCC Part 15, FL124001, FL133561, FL144821, FL15921, FL39052, FL46131, TDI DR-4641, TDI DR-4651, UL 294, ULC S319
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CO200CY50 PR RHO 626 PD
Zoro #
G0084555
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Height
9 15/32 in
Outside Width
3 29/64 in
Inside Depth
2 15/16 in
Inside Height
10 1/8 in
Outside Depth
3 43/64 in
Inside Width
3 7/16 in
Door Thickness
1-3/4 in
Latch Front Size
1-1/8 in x 2-1/4 in
Latch Length
1/2 in
Overall Depth
3 11/16 in
Overall Width
3 7/16 in
Strike Base Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Latch Front Length
2 1/4 in
Latch Front Width
1 1/8 in
Strike Base Width
1 1/4 in
Overall Height
9 7/16 in

Details

Item
Electronic Keyless Lock
Includes
(4) AA Batteries
For Use With
Access Control Locks
Standards
ANSI/BHMA A156.25, FCC Part 15, FL124001, FL133561, FL144821, FL15921, FL39052, FL46131, TDI DR-4641, TDI DR-4651, UL 294, ULC S319
Finish
Satin Chrome
Max. Proximity Range
Up to 1.25 in
Hand
Field Reversible
Function
Office
Number of Keys
2
Operating Temp. Range
-31 Degrees to 151 Degrees F
Event Audit Trail
2000
Backset
2 3/4 in
Series
CO200
Weather Resistant
Yes
Access Method
Proximity and Keypad
Key Override Options
Schlage 6 Pin Everest 29 S123 Keyway
Battery Life
Up to 2 yr
ADA Compliant
Yes
Timed Entry Allowance
1 sec
Handle Type
Lever
Power Source
(4) AA Batteries
Electrical/Mechanical
Electrical
Lock Material
Metal
Mounting Style
Cylindrical
Max. User Codes
2000
Grade
1
Product Type
Electronic Keyless Lock
Fire Rating
3 hr
Lockset Function
Office/Classroom
Includes Hardware
Hardware Included
UL Fire Rating
UL10C
Lockset Type
Electrical
Lockset Handle Type
Lever
Temperature - Minimum
32 Degrees F
Proximity Distance - Maximum
1 1/4 in
Operation Type
Push Button
Lockset Material
Metal
Voltage
4 to 7 V DC
User Codes - Maximum
2,000
Locking/Unlocking Access - Outside
Keyway
Case Material
Metal
Event Audit Trails
2,000
ANSI/BHMA Finish
Satin Chromium-Plated
Cylinder Core Type
Conventional Core Cylinder
ANSI Grade
1
Compatible Brand
Schlage
Hand Orientation
Non-Handed
Temperature - Maximum
120 Degrees F
Bolt Throw
1/2 in
Power Source - TS Only
(4) AA Batteries
Power Source - old
(4) AA Batteries

Description

Electronic Keyless Lock, Function Office, Access Method Proximity and Keypad, Mounting Style Cylindrical, Lock Material Metal, Finish Satin Chrome, Series CO200, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Schlage 6 Pin Everest 29 S123 Keyway, Hand Field Reversible, Outside Height 9 15/32 in, Outside Width 3 29/64 in, Outside Depth 3 43/64 in, Power Source (4) AA Batteries, Battery Life Up to 2 yr, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 2000

Ratings & reviews