
Grade 1 Bed Bathroom Privacy Cyl Lock, Athens Leve, Satin Chrome, RightHanded
Mfr # ND40S ATH 626 RH OS-OCC
Zoro # G716487680
product price:Â $578.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Material
VARIES
Backset
2-3/4 in
Finish
Satin Chrome
Length
9-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND40S ATH 626 RH OS-OCC
Zoro #
G716487680
UPC #
197163379293
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Length
9-1/2 in
Height
4-3/4 in
Width
8-1/4 in
Details
Item
Cylindrical Lock
Material
VARIES
Backset
2-3/4 in
Finish
Satin Chrome
Series
ND
Grade
Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.