Grade 1 Classroom Lock, Tubular Lever, FSIC Prep Less Core, Matte Black Finish, Non-Handed Grade 1
Mfr # ND70JD TLR 622
Zoro # G214532738
product price:Â $555.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Matte Black
Color
Matte Black
Length
9.5
Width
8.25
series
ND Series Lever Locks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ND70JD TLR 622
Zoro #
G214532738
UPC #
-
Country of Origin
Mexico
Dimensions
Length
9.5
Width
8.25
Details
Lockset Finish
Matte Black
Color
Matte Black
series
ND Series Lever Locks
Description
Grade 1 Classroom Lock, Tubular Lever, Schlage FSIC Prep Less Core, Matte Black Finish, Non-Handed Grade 1 Classroom Lock, Tubular Lever, FSIC Prep Less Core, Matte Black Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.