
Grade 1 Classroom Mortise Lock, Schlage FSIC Less Core, 17 Lever, A Rose, Vandlgard, Satin Chrome Fi
Mfr # LV9070J 17A 626
Zoro # G309953004
product price:Â $1,049.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Width
5.375 in
Features
Vandlgard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LV9070J 17A 626
Zoro #
G309953004
UPC #
197163116126
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Width
5.375 in
Length
10.375 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Features
Vandlgard
Type
Mortise Lock
Weight
6.3 lb
Cylinder Core Type
Schlage FSIC Less Core
Fire Rated
3 Hours {A}
Material
Metal
Description
Grade 1 Classroom Mortise Lock, Schlage FSIC Less Core, 17 Lever, A Rose, Vandlgard, Satin Chrome Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.