
Grade 1 Classroom Security Cylindrical Lock, Rhodes Lever, Conventional Cylinder, Satin Chrome
Mfr # ND78PD RHO 626
Zoro # G516468698
product price:Â $730.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Conventional Cylinder
Required Door Thickness
1-5/8 to 2-1/8
Backset
2-3/4 in
Lockset Grade
Grade 1
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND78PD RHO 626
Zoro #
G516468698
UPC #
197163379958
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 to 2-1/8
Height
4-3/4 in
Width
8-1/4 in
Length
9-1/2 in
Details
Keyway Type
Conventional Cylinder
Backset
2-3/4 in
Lockset Grade
Grade 1
Material
VARIES
Series
ND
Lockset Finish
Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.