Shop SCHLAGE
See all product information
Create Account
Grade 1 Classroom/Storeroom Cylindrical Lock, Keypad, 500 Users, Less Conventional Cylinder, Rhodes
- Mfr # CO100CY70KPRHO643ELR
- Zoro # G316487738
product price:Â
$
566.99
/ea
Free Shipping & Returns
Key Features
Finish
Aged Bronze
Door Thickness
1-3/4 in
Backset
2-3/4 in
Outside Width
3.44 in
Case Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CO100CY70KPRHO643ELR
- Zoro #
- G316487738
- UPC #
- 197163330201
- Country of Origin
- Mexico
Dimensions
- Door Thickness
- 1-3/4 in
- Outside Width
- 3.44 in
- Outside Depth
- 3.67 in
- Outside Height
- 9.46 in
Details
- Item
- Cylindrical Locks with Keypad Trim
- Finish
- Aged Bronze
- Backset
- 2-3/4 in
- Case Material
- Steel
- Grade
- Grade 1
- Series
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.