Grade 1 Entrance Lock, Athens Lever, Schlage FSIC Prep with Construction Core, Satin Chrome Finish,

  • Mfr # ND53TD ATH 626

  • Zoro # G009953700


product price:  $604.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Satin Chrome
Weight
5 lb
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND53TD ATH 626
Zoro #
G009953700
UPC #
197163104383
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Length
9.5 in
Width
8.25 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Weight
5 lb
Fire Rated
3 Hours {A}
Type
Cylindrical Lock
Material
Metal
Cylinder Core Type
Schlage FSIC Prep With Construction Core

Description

Grade 1 Entrance Lock, Athens Lever, Schlage FSIC Prep with Construction Core, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.