
Grade 1 Entrance Office Mortise Lock, SFIC Prep Less Core, 03 Lever, A Rose, Dark Oxidized Satin Bro
Mfr # L9050B 03A 613
Zoro # G509951312
product price:Â $799.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Metal
Type
Mortise Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L9050B 03A 613
Zoro #
G509951312
UPC #
197163129959
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Width
5.375 in
Length
10.375 in
Details
Lockset Grade
Grade 1
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Metal
Type
Mortise Lock
Weight
6.3 lb
Cylinder Core Type
SFIC Prep Less Core
Fire Rated
3 Hours {A}
Description
Grade 1 Entrance Office Mortise Lock, SFIC Prep Less Core, 03 Lever, A Rose, Dark Oxidized Satin Bronze Oil Rubbed Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.