
Grade 1 Entrance/Office Lock, Athens Lever, FSIC Prep with Core, Satin Chrome Finish, Non-H
Mfr # ND50RD ATH 626
Zoro # G616469274
product price:Â $589.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Width
8-1/4 in
Lockset Grade
Grade 1
Material
VARIES
Keyway Type
Schlage FSIC Prep with Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ND50RD ATH 626
Zoro #
G616469274
UPC #
197163379552
Country of Origin
Mexico
Dimensions
Width
8-1/4 in
Required Door Thickness
1-5/8 in to 2-1/8 in
Height
4-3/4 in
Length
9-1/2 in
Details
Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Material
VARIES
Keyway Type
Schlage FSIC Prep with Core
Series
ND
Backset
2-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.