Grade 1 Passage Latch Mortise Lock, Latitude Lever, A Rose, Bright Chrome Finish, Field Reversible

  • Mfr # L9010 LATA 625

  • Zoro # G816469012


product price:  $707.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 in
Backset
2-3/4 in
Grade
Grade 1
Height
5-1/2 in
Width
5-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9010 LATA 625
Zoro #
G816469012
UPC #
197163375127
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Height
5-1/2 in
Width
5-1/4 in
Length
10-1/4 in

Details

Backset
2-3/4 in
Grade
Grade 1
Item
Mortise Lock
Series
L9000
Finish
Bright Chrome
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.