Grade 1 Privacy with Coin Turn Mortise Lock, 06 Lever, A Rose, ADA Thumbturn, Satin Chrome Finish
Mfr # L9044 06A 626 L583-363
Zoro # G814531728
product price: $692.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Handle Length
1.25
Width
5.25
Color
Satin Chrome
series
L9000 Series Mortise Lock
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L9044 06A 626 L583-363
Zoro #
G814531728
UPC #
-
Country of Origin
Mexico
Dimensions
Handle Length
1.25
Width
5.25
Details
Finish
Satin Chrome
Color
Satin Chrome
series
L9000 Series Mortise Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.