Shop SCHLAGE
See all product information
Create Account
Grade 1 Storeroom Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Satin Brass Finish, Non-Handed
- Mfr # ND80JD RHO 606
- Zoro # G109952177
product price:Â
$
520.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Satin Brass
Length
9.5 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND80JD RHO 606
- Zoro #
- G109952177
- UPC #
- 197163102976
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Brass
- Material
- Metal
- Cylinder Core Type
- Schlage FSIC Prep Less Core
- Weight
- 5 lb
- Fire Rated
- 3 Hours {A}
- Type
- Cylindrical Lock
- Features
- Storeroom
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Length
- 9.5 in
- Width
- 8.25 in
Description
Grade 1 Storeroom Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Satin Brass Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.