Shop SCHLAGE
See all product information
Create Account
Grade 1 Storeroom Lock, Tubular Lever, SFIC Prep Less Core, Satin Brass Finish, Non-Handed
- Mfr # ND96BD TLR 606
- Zoro # G714532221
product price:Â
$
609.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Brass
Width
8.25 in
Color
Satin Brass
Length
9.5
series
ND Series Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND96BD TLR 606
- Zoro #
- G714532221
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Finish
- Satin Brass
- Color
- Satin Brass
- series
- ND Series Lever Locks
Dimensions
- Width
- 8.25 in
- Length
- 9.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.