Grade 1 Storeroom Mortise Lock, Conventional Cylinder, S123 Keyway, 03 Lever, A Rose, Satin Brass B
- Mfr # L9080P 03A 609
- Zoro # G916469103
product price:Â
$
856.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Antique Brass
Keyway Type
S123
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9080P 03A 609
- Zoro #
- G916469103
- UPC #
- 197163376193
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 5.38 in
- Length
- 10.38 in
- Height
- 5.63 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Antique Brass
- Keyway Type
- S123
- Backset
- 2-3/4 in
- Series
- L9000
- Material
- VARIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.