
Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, SFIC Less Core, S
Mfr # ALX70B ATH 619
Zoro # G316469444
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Height
4-3/4 in
Series
ALX
Keyway Type
SFIC Prep Less Core
Lockset Finish
Satin Nickel
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALX70B ATH 619
Zoro #
G316469444
UPC #
197163372201
Country of Origin
Mexico
Dimensions
Height
4-3/4 in
Required Door Thickness
1-3/8 to 1-3/4
Length
9-1/2 in
Width
8-1/4 in
Details
Series
ALX
Keyway Type
SFIC Prep Less Core
Lockset Finish
Satin Nickel
Material
VARIES
Backset
2-3/4 in
Lockset Grade
Grade 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.