
Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Tubular Lever, Conventional Cyli
Mfr # ALX70P TLR 613
Zoro # G909953183
product price:Â $235.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Oil Rubbed Bronze
Fire Rated
3 Hours {A}
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALX70P TLR 613
Zoro #
G909953183
UPC #
197163095612
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Length
9.5 in
Width
8.25 in
Details
Lockset Grade
Grade 2
Lockset Finish
Oil Rubbed Bronze
Fire Rated
3 Hours {A}
Material
Metal
Weight
5 lb
Type
Cylindrical Lock
Features
Classroom
Cylinder Core Type
Conventional Cylinder
Description
Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Tubular Lever, Conventional Cylinder, Oil-Rubbed Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.