Schlage

Grade 2 Cyl Knob Latchset. Satin Chrome


product price: $187.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Finish Satin Chrome
  • Lockset Grade 2
  • Lockset Handle Type Knob
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Storeroom
See all product information

Product Information

Details

Lockset Finish Satin Chrome
Lockset Grade 2
Lockset Handle Type Knob
Mortise / Cylindrical Cylindrical
Lockset Function Storeroom
Required Door Thickness 1-3/8 in to 1-7/8 in
Keyway Type Schlage C
Key Type Different
Series A
Key Material Nickel Silver
Electrical/Mechanical Mechanical
Backset 2-3/4 in
Lockset Performance Strength Medium Duty
Knob Material Brass, Bronze
Pins 6
Strike Dim. 2-3/4 in x 1-1/8 in
Includes Latch, Lock, Strike Plate
For Use With Wood or Steel Doors
ADA Compliant No
Number of Keys 2
Ligature Resistant No
Location Type Commercial, Residential
Strike Type T Strike
Lockset Fire Rating 3 hr
Style Orbit
Standards ANSI A156.2
Item Grade 2 Cyl Knob Latchset. Satin Chrome

Description

Mechanical, Knob, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, Orbit Style, Satin Chrome Lockset Finish, Keyway Type Schlage C, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/4 in, Ligature Resistant No, For Use With Wood or Steel Doors, Includes Latch, Lock, Strike Plate, Item Knob Lockset, Key Material Nickel Silver, Knob Material Brass, Bronze, Location Type Commercial, Residential, Lockset Performance Strength Medium Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.