Grade 2 Double Dummy Cylindrical Lock with Field Selectable Vandlgard, Broadway Lever, Non-Keyed, Ma

  • Mfr # ALX172 BRW 622

  • Zoro # G009948362


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 2
Finish
Matte Black
Max. Door Width
8.25 in
Fire Rated
3 Hours {A}
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX172 BRW 622
Zoro #
G009948362
UPC #
197163096367
Country of Origin
Mexico

Dimensions

Max. Door Width
8.25 in
Length
9.5 in
Required Door Thickness
1-3/8 in to 1-3/4 in

Details

Item
Cylindrical Lock
Grade
Grade 2
Finish
Matte Black
Fire Rated
3 Hours {A}
Door Handing
Non-handed
Features
Double Dummy
Material
Metal
Cylinder Core Type
Non-Keyed
For Use With
ALX Series Lever Locks

Description

Grade 2 Double Dummy Cylindrical Lock with Field Selectable Vandlgard, Broadway Lever, Non-Keyed, Matte Black Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.