
Grade 2 Office Cylindrical Lock, Rhodes Lever, Corbin Russwin 6-Pin FSIC, Matte Black
Mfr # ALX50J-CO6 RHO 622
Zoro # G516468926
product price:Â $225.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 to 1-3/4
Keyway Type
Corbin LFIC 6-Pin Prep Less Core
Length
9-1/2 in
Width
8-1/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ALX50J-CO6 RHO 622
Zoro #
G516468926
UPC #
197163371969
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 to 1-3/4
Length
9-1/2 in
Width
8-1/4 in
Height
4-3/4 in
Details
Lockset Grade
Grade 2
Lockset Finish
Sprayed Black
Keyway Type
Corbin LFIC 6-Pin Prep Less Core
Backset
2-3/4 in
Series
ALX
Material
VARIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.