Grade 2 Passage Tubular Lock, Non-Keyed, Athens Lever, C Rose, Satin Chrome Finish
- Mfr # PT10 ATHC 626
- Zoro # G323513802
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Strike Type
T-Square Corner
Door Handing
Field Reversible
Lockset Grade
Grade 2
Cylinder Core Type
Non-Keyed
Finish
626/US26D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT10 ATHC 626
- Zoro #
- G323513802
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Details
- Strike Type
- T-Square Corner
- Door Handing
- Field Reversible
- Lockset Grade
- Grade 2
- Cylinder Core Type
- Non-Keyed
- Finish
- 626/US26D
- Material
- Zinc and Steel
- Fire Rated (Hours)
- 3 hr
- Application
- PT10-Passage Latch
- Arbor Design
- ATH - Athens Lever
- Item
- Tubular Lock
- Standards
- UL 10C, A156.2, Series 4000
- Color
- Matte Silver
- Fire Rated
- Yes
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.