Grade 2 Passage Tubular Lock, Non-Keyed, Playa Lever, D Rose, Satin Chrome Finish
- Mfr # PT10 PLAD 626
- Zoro # G023514277
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc and Steel
Fire Rated
Yes
Application
PT10-Passage Latch
Strike Type
T-Square Corner
Arbor Design
PLA - Playa Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT10 PLAD 626
- Zoro #
- G023514277
- UPC #
- -
- Country of Origin
- Mexico
- Material
- Zinc and Steel
- Fire Rated
- Yes
- Application
- PT10-Passage Latch
- Strike Type
- T-Square Corner
- Arbor Design
- PLA - Playa Lever
- Fire Rated (Hours)
- 3 hr
- Color
- Matte Silver
- Cylinder Core Type
- Non-Keyed
- Finish
- 626/US26D
- Standards
- UL 10C, A156.2, Series 4000
- Door Handing
- Field Reversible
- Lockset Grade
- Grade 2
- Item
- Tubular Lock
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.