Grade 2 Privacy Cylindrical Lock with Field Selectable Vandlgard, Broadway Lever, Non-Keyed, Oil-Ru

  • Mfr # ALX40 BRW 613

  • Zoro # G216468523


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 2
Finish
Oil Rubbed Bronze
Series
ALX
Required Door Thickness
1-3/8 to 1-3/4
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALX40 BRW 613
Zoro #
G216468523
UPC #
840067635018
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 to 1-3/4
Width
8-1/4 in
Height
4-3/4 in
Length
9-1/2 in

Details

Item
Cylindrical Lock
Grade
Grade 2
Finish
Oil Rubbed Bronze
Series
ALX
Backset
2-3/4 in
Material
VARIES

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.