
Grade 2 Storeroom Cylindrical Lock, Rhodes Lever, Conventional Less Cylinder, Bright Chrome
Mfr # ALX80L RHO 625
Zoro # G716469969
product price:Â $174.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/8 to 1-3/4
Lockset Grade
Grade 2
Keyway Type
Less Cylinder
Material
VARIES
Series
ALX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALX80L RHO 625
Zoro #
G716469969
UPC #
197163372430
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 to 1-3/4
Height
4-3/4 in
Width
8-1/4 in
Length
9-1/2 in
Details
Lockset Grade
Grade 2
Keyway Type
Less Cylinder
Material
VARIES
Series
ALX
Backset
2-3/4 in
Lockset Finish
Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.