Grade 2 Tubular Lock, Classroom Function, Key in Lever Cylinder, Jupiter Lever, Oil-Rubbed Bronze Fi

  • Mfr # S70PD JUP 613

  • Zoro # G909953138


product price:  $377.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Oil-Rubbed Bronze
Type
Tubular Lock
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S70PD JUP 613
Zoro #
G909953138
UPC #
197163094431
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Length
9.5 in
Width
8.25 in

Details

Lockset Grade
Grade 2
Lockset Finish
Oil-Rubbed Bronze
Type
Tubular Lock
Weight
5 lb
Material
Metal
Fire Rated
3 Hours {A}
Cylinder Core Type
Key in Lever Cylinder
Features
Classroom

Description

Grade 2 Tubular Lock, Classroom Function, Key in Lever Cylinder, Jupiter Lever, Oil-Rubbed Bronze Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products