Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSLR Lockset, Mechanical, Grd. 1

  • Mfr # ND12D HSLR 630 LH

  • Zoro # G4260698


product price: $1,655.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Exit
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND12D HSLR 630 LH
Zoro #
G4260698
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 5/8 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Lip Length
1 3/16 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Exit
Lockset Grade
1
Lockset Finish
Stainless Steel
Keyway Type
None
Key Type
Not Keyed
Mortise/Cylindrical
Cylindrical
Handle Material
Stainless Steel
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, Miami Dade (TAS 201, 202, 203), NYS-OMHICC Complies with ICC A117.1-2017, TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Features
Patented Everest 29(TM) S123 keyway is provided standard which prohibits unauthorized key duplication, Restricted Geographically exclusive Primus upgraded security options offer advanced key control and exceptional physical security
Lockset Fire Rating
3 hr
Ligature Resistant
Yes
Strike Dim.
4-7/8 in
Number of Keys
0
Backset
2 3/4 in
Lockset Performance Strength
Standard Duty
Number of Pins
0
Series
HSLR
Strike Type
Curved Lip
ADA Compliant
Yes
Location Type
Behavioral Health, Detention Facility
Fire Rating - Door Hardware
3 hr
Item
Door Lockset
Visual Indicator Message
No Message
Includes Core
Core Not Included
Knob/Handle Material
Stainless Steel
Application
Institutional
Ligature-Resistant
Ligature-Resistant
ANSI Grade
1
UL Fire Rating
UL10C
Performance Grade
1
Hand Orientation
Left-Handed
Fire Rating
3 hr
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Function ANSI Code
F89
Latch Bolt/Dead Bolt
Dead Latch
Lockset Style
ND HSLR

Description

HSLR Lockset, Mechanical, Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.