This item is Discontinued.

Schlage Knob Lockset, Mechanical, Privacy, Grd. 2 F40 ORB 613

Knob Lockset, Mechanical, Privacy, Grd. 2 (Discontinued)

  • Mfr # F40 ORB 613
  • Zoro # G5076657
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F40 ORB 613
Zoro #
G5076657
UPC #
043156999125
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in

Details

Item
Knob Lockset
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Not Keyed
Series
F
Lockset Finish
Oil Rubbed Bronze
Keyway Type
None
Backset
2-3/8 in or 2-3/4 in
Electrical/Mechanical
Mechanical
For Use With
Residential/Light Commercial Applications
Number of Keys
0
Lockset Fire Rating
Not Rated
Style
F Orbit
Pins
0
Standards
ANSI A156.2
Strike Dim.
1-5/8 in X 2-1/4 in
Strike Type
Round Corner Full Lip Strike
Knob Material
Brass
Includes
Latch, Mounting Hardware, Strike
Location Type
Commercial, Residential
Ligature Resistant
No
Lockset Performance Strength
Light Duty
ADA Compliant
No
Keying
Unkeyed

Description

Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 2, F Orbit Style, Oil Rubbed Bronze Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Knob Material Brass, Location Type Commercial, Residential

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.