Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom, Grd.1

  • Mfr # ND94PD RHO 626 KA C KWY

  • Zoro # G4066776


product price: $673.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND94PD RHO 626 KA C KWY
Zoro #
G4066776
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Lip Length
1 3/16 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
ND Rhodes
Lockset Finish
Satin Chrome
Keyway Type
Schlage SC4
Key Type
Keyed Alike
Key Material
Brass
Location Type
Commercial
Lockset Performance Strength
Heavy Duty
Lockset Fire Rating
Not Rated
Strike Dim.
1-1/4 in x 4-7/8 in
Number of Keys
2
Item
Door Lockset
Includes
Strike
Cylinder Core Type
Conventional Core Cylinder
Backset
2 3/4 in
Series
ND
Features
Snap-On Rose
For Use With
various Door Types
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Ligature Resistant
No
Handle Material
Brass
ADA Compliant
Yes
Strike Type
Curved Lip
Number of Pins
6
Mortise/Cylindrical
Cylindrical
Finish
Satin Chrome
Grade
1
Keying
Keyed Alike
Fire Rated
Not Rated
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Dead Latch
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Performance Grade
1
Lockset Style
ND Rhodes
UL Fire Rating
UL10C
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial
Lockset Function ANSI Code
F84
Knob/Handle Material
Cast Zinc
Lockset Type
Mechanical

Description

Lever Lockset,Mechanical,Classroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.