Lever Lockset, Mechanical, Dummy, Grd. 1
Mfr # L0172 06A 626
Zoro # G4067449
product price: $494.99
/ea
Free Shipping & Returns
Key Features
Grade
1
Finish
Satin Chrome
Series
L
Fire Rated
Not Rated
Lockset Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L0172 06A 626
Zoro #
G4067449
UPC #
-
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in to 2-1/4 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Description
Full Dummy 06A Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.