Zoro Homepage

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # ND50JD SPA 626

  • Zoro # G8696344


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND50JD SPA 626
Zoro #
G8696344
UPC #
094726794824
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 5/8 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
ND Curved
Lockset Finish
Satin Chrome
ADA Compliant
Yes
Number of Pins
6
Handle Material
Zinc
Location Type
Commercial
Cylinder Core Type
Full Size Interchangeable Core Cylinder
For Use With
Wood, Steel Doors
Series
ND
Lockset Performance Strength
Heavy Duty
Includes
Hardware
Strike Type
Curved Lip
Backset
2 3/4 in
Lockset Fire Rating
3 hr
Features
Snap-On Rose
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Strike Dim.
1-1/4 in x 4-7/8 in
Item
Door Lockset
Finish
Satin Chrome
Fire Rated
3 hr.
Grade
1
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Function
Office
Visual Indicator Message
No Message
Pins
6
Cylinder
Not Included
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Dead Latch
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Coreless
Includes Hardware
Hardware Included
Application
Commercial
Includes Core
Core Not Included
Locking/Unlocking Access - Inside
Push Button
Performance Grade
1
Fire Rating
3 hr
Knob/Handle Material
Cast Zinc
Lockset Function ANSI Code
F82
UL Fire Rating
UL10C
Lockset Style
ND Sparta

Description

Lever, Heavy Duty, Lockset Function Entrance, Style Curved, Handle Material Zinc, Satin Chrome Finish, Strike Type ASA Strike, Strike Dim. 1-1/4 In. x 4-7/8 In., Fire Rated 3 hr., Grade 1, Series ND, Location Type Commercial, Backset 2-3/4 In., Cylinder Core Type Not Included, Number of Pins 6, Required Door Thickness 1-3/4 In., For Use With Wood, Steel Doors, Features 10 yr. Limited Warranty for All Mechanical Functions, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.