Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # F51A ACC 619 BRK

  • Zoro # G5073105


product price: $97.29
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F51A ACC 619 BRK
Zoro #
G5073105
UPC #
043156761104
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
F Accent/Brookshire
Lockset Finish
Satin Nickel
Keyway Type
Tumbler C
Key Type
Keyed Different
Handle Material
Brass
Location Type
Commercial, Residential
Strike Type
Full Lip, Round Corner
Item
Door Lockset
Number of Keys
2
Number of Pins
5
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Series
F
Key Material
Brass
Cylinder Core Type
Conventional Core Cylinder
Backset
2 3/8 in
Strike Dim.
1-5/8 in x 2-1/4 in
For Use With
Residential/Light Commercial Applications
Lockset Fire Rating
3 hr
Lockset Performance Strength
Light Duty
ADA Compliant
No
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Includes
Keys
Finish
Satin Nickel
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Keying
Keyed Different
Fire Rated
3 hr.
Grade
2
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2
Knob/Handle Material
Brass
Lockset Style
Accent, Brookshire
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Application
Multiple Family Residential
Performance Grade
3
Lockset Function ANSI Code
F81
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Dead Latch
Lockset Type
Mechanical
Hand Orientation
Non-Handed

Description

Lever Lockset,Mechanical,Entrance,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.