Zoro Homepage

Lever Lockset, Mechanical, Privacy, Grd. 1

  • Mfr # ND40S SPA 613

  • Zoro # G5050954


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND40S SPA 613
Zoro #
G5050954
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
For Door Thickness
1-5/8 to 2-1/8"
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Maximum
2 1/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Oil Rubbed Bronze
Series
ND
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Hardware
Ligature Resistant
No
Style
ND Sparta
Lockset Handle Type
Lever
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Lockset Performance Strength
Heavy Duty
Keyway Type
None
Handle Material
Brass, Steel, Zinc
Lockset Grade
1
ADA Compliant
Yes
Key Type
Not Keyed
Mortise / Cylindrical
Cylindrical
Lockset Finish
Oil Rubbed Bronze
Lockset Fire Rating
3 hr
Strike Type
Curved Lip
Mortise/Cylindrical
Cylindrical
Features
Snap-On Rose
Fire Rated
3 hr.
Keying
Unkeyed
Visual Indicator Message
No Message
Strike
ANSI Square Corner, No Box
Material
Brass/Steel/Zinc
Type
Heavy Duty
Function
Privacy
Includes Hardware
Hardware Included
Knob/Handle Material
Bronze
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Spring Latch
Lockset Function ANSI Code
F76
Fire Rating
3 hr
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
ANSI Grade
1
Application
Commercial
UL Fire Rating
UL10C
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
ND Sparta
Performance Grade
1
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Push Button
Locking/Unlocking Access - Outside
Coin Turn

Description

Heavy Duty Lever Lockset, Style Sparta, Function Privacy, Handle Material Brass, Steel, Zinc, Oil Rubbed Bronze Finish, Strike Type Square Corner, No Box, Strike Dim. 1-1/4 In. x 4-7/8 In., Fire Rated 3 hr., Grade 1, Series ND, Location Type Commercial, Backset 2-3/4 In., Required Door Thickness 1-5/8 In. to 2-1/8 In., Keyway Type C123, Keying Keyed Different, Key Material Nickel Silver, Includes Hardware, Standards ANSI 156.2, Series 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.