This item is Discontinued.

Schlage Oil Rubbed Bronze Privacy Knob Lockset, Siena/Andover F40 SIE 613 AND

Oil Rubbed Bronze Privacy Knob Lockset, Siena/Andover (Discontinued)

  • Mfr # F40 SIE 613 AND
  • Zoro # G0941549
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F40 SIE 613 AND
Zoro #
G0941549
UPC #
043156820771
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in

Details

Item
Knob Lockset
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Not Keyed
Series
F
Lockset Finish
Oil Rubbed Bronze
Keyway Type
None
Backset
2-3/8 in or 2-3/4 in
Electrical/Mechanical
Mechanical
Lockset Fire Rating
Not Rated
Pins
0
Strike Type
Round Corner Full Lip Strike
Strike Dim.
1-5/8 in X 2-1/4 in
ADA Compliant
No
Standards
ANSI A156.2
For Use With
Residential/Light Commercial Applications
Includes
Latch, Mounting Hardware, Strike
Lockset Performance Strength
Light Duty
Knob Material
Brass
Ligature Resistant
No
Location Type
Commercial, Residential
Style
F Siena/Andover
Number of Keys
0
Keying
Unkeyed

Description

Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 2, F Siena/Andover Style, Oil Rubbed Bronze Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Knob Material Brass, Location Type Commercial, Residential

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.