Corona Knob Lockset, 1 3/4 in Thick.

  • Mfr # J10-CNA-619
  • Zoro # G623431066
product price: 
$
27.85
/ea

Key Features

Backset
2 3/8 in, 2 3/4 in
Features
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Knob/Handle Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J10-CNA-619
Zoro #
G623431066
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Fits Chest Size
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors

Details

Backset
2 3/8 in, 2 3/4 in
Features
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Knob/Handle Material
Metal
Locking/Unlocking Access - Outside
Not Lockable
ANSI Grade
3
Ligature-Resistant
Not Ligature-Resistant
ADA Compliant
No
ANSI/BHMA Finish
Satin Nickel-Plated
Hand Orientation
Non-Handed
Application
Residential
Standards
ANSI/BHMA A156.2-2010 Grade 3
Lockset Style
Corona
Visual Indicator Message
No Message
Includes Hardware
Hardware Included
Includes Core
Core Not Included
Item
Corona Knob Lockset
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Function ANSI Code
F75
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Mechanical
Mortise/Cylindrical
Cylindrical
Number of Keys
0
Key Type
Not Keyed

Description

Corona Knob Lockset,1 3/4 in Thick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews