Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
Dorma 8300/8400 Series Exit Devices
- Mfr # F80 VLA 619 ADD KD
- Zoro # G010054922
product price:Â
$
89.15
/ea
Key Features
For Door Thickness
1-3/8" - 1-3/4"
Door Handing
Non-Handed
Finish
Satin Nickel Plated Clear Coated
Grade
Grade 2
Material
Brass or Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F80 VLA 619 ADD KD
- Zoro #
- G010054922
- UPC #
- 197163219988
- Country of Origin
- Mexico
- Door Handing
- Non-Handed
- Finish
- Satin Nickel Plated Clear Coated
- Grade
- Grade 2
- Material
- Brass or Bronze
- Color
- Satin Nickel Plated Clear Coated
- Includes
- Tubular Lock
- Application
- Tubular Lock
- Cylinder Type
- Conventional Cylinder
- Function
- F86 - Storeroom
Dimensions
- For Door Thickness
- 1-3/8" - 1-3/4"
Description
Grade 2 Storeroom Lock, Avila Lever, Conventional Cylinder, Keyed Different, Satin Nickel Plated Clear Coated Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.