Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
Dorma 9400 Series Exit Devices
- Mfr # F94 SIE 619 ADD
- Zoro # G310046801
product price:Â
$
69.39
/ea
Key Features
For Door Thickness
1-5/8 In. - 1-3/4 In.
Finish
Satin Nickel Plated Clear Coated
Material
Brass or Bronze
Color
Satin Nickel Plated Clear Coated
Includes
Handlesets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F94 SIE 619 ADD
- Zoro #
- G310046801
- UPC #
- 197163262953
- Country of Origin
- Mexico
- Finish
- Satin Nickel Plated Clear Coated
- Material
- Brass or Bronze
- Color
- Satin Nickel Plated Clear Coated
- Includes
- Handlesets
- Application
- Handlesets
Dimensions
- For Door Thickness
- 1-5/8 In. - 1-3/4 In.
Description
Inactive Handleset Interior Only, Siena Knob, Addison Rose, Satin Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.