Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
F Series Residential Handlesets
- Mfr # F92 PLY 605
- Zoro # G610075655
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Brass
Required Door Thickness
1-5/8 In. - 1-3/4 In.
Includes
Handlesets
Color
Bright Brass
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F92 PLY 605
- Zoro #
- G610075655
- UPC #
- 197163262663
- Country of Origin
- Mexico
- Finish
- Bright Brass
- Includes
- Handlesets
- Color
- Bright Brass
- Material
- Brass
Dimensions
- Required Door Thickness
- 1-5/8 In. - 1-3/4 In.
Description
Inactive Handleset Exterior Only, Plymouth Style, Bright Brass Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.