F Series Residential Levers
Mfr # F51A BRW 622 GSN KD
Zoro # G210048509
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F81 - Office
Required Door Thickness
1-3/8" - 1-3/4"
Material
Brass or Bronze
Grade
Grade 2
Finish
Flat Black Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F51A BRW 622 GSN KD
Zoro #
G210048509
UPC #
197163218639
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8" - 1-3/4"
Details
Lockset Function
F81 - Office
Material
Brass or Bronze
Grade
Grade 2
Finish
Flat Black Coated
Includes
Tubular Lock
Color
Flat Black Coated
Cylinder Core Type
Conventional Cylinder
Description
Grade 2 Entry Lock, Broadway Lever, Conventional Cylinder, Keyed Different, Flat Black Coated Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.