
Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option L
Mfr # B60 ADD 716 KD
Zoro # G609957887
product price:Â $63.99
/eaKey Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Antique Bronze
Cylinder Core Type
Conventional Cylinder
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B60 ADD 716 KD
Zoro #
G609957887
UPC #
197163139378
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Width
4.37 in
Length
8.14 in
Details
Lockset Grade
Grade 1
Lockset Finish
Antique Bronze
Cylinder Core Type
Conventional Cylinder
Material
Metal
Weight
2.1 lb
Type
Deadbolts
Description
Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option Latch, Addison Rose, Antique Bronze Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.