Seville Lever Lockset, 1 3/4 in Thick.
- Mfr # J170-SEV-622-LH
- Zoro # G023355672
product price:Â
$
21.35
/ea
Key Features
Lockset Type
Mechanical
Number of Keys
0
Includes Core
Core Not Included
Ligature-Resistant
Not Ligature-Resistant
Features
Reversible Levers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J170-SEV-622-LH
- Zoro #
- G023355672
- UPC #
- -
- Country of Origin
- United States
- Lockset Type
- Mechanical
- Number of Keys
- 0
- Includes Core
- Core Not Included
- Ligature-Resistant
- Not Ligature-Resistant
- Features
- Reversible Levers
- Locking/Unlocking Access - Inside
- Not Lockable
- ADA Compliant
- Yes
- Latch Bolt/Dead Bolt
- Latch Bolt
- Standards
- ANSI/BHMA A156.2-2010 Grade 3
- Locking/Unlocking Access - Outside
- Not Lockable
- Backset
- 2 3/8 in, 2 3/4 in
- Key Type
- Not Keyed
- Mortise/Cylindrical
- Cylindrical
- ANSI/BHMA Finish
- Black Painted
- Application
- Residential
- Color
- Black
- Visual Indicator Message
- No Message
- Lockset Style
- Seville
- Hand Orientation
- Left-Handed
- Knob/Handle Material
- Metal
- Item
- Seville Lever Lockset
- ANSI Grade
- 3
- Wire Color
- Black
Dimensions
- Door Thickness - Maximum
- 1 3/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Fits Chest Size
- Reversible Levers
Description
Seville Lever Lockset,1 3/4 in Thick.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.