Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
Solstice Lever Lockset, 1 3/4 in Thick.
- Mfr # J170-SOL-622
- Zoro # G323437696
product price:Â
$
22.65
/ea
Key Features
Backset
2 3/8 in, 2 3/4 in
Visual Indicator Message
No Message
Knob/Handle Material
Metal
Key Type
Not Keyed
Strike Plate Height
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J170-SOL-622
- Zoro #
- G323437696
- UPC #
- -
- Country of Origin
- United States
- Backset
- 2 3/8 in, 2 3/4 in
- Visual Indicator Message
- No Message
- Knob/Handle Material
- Metal
- Key Type
- Not Keyed
- Locking/Unlocking Access - Outside
- Not Lockable
- Color
- Black
- ANSI Grade
- 3
- Mortise/Cylindrical
- Cylindrical
- Ligature-Resistant
- Not Ligature-Resistant
- ANSI/BHMA Finish
- Black Painted
- Locking/Unlocking Access - Inside
- Not Lockable
- Application
- Residential
- Number of Keys
- 0
- Hand Orientation
- Non-Handed
- Latch Bolt/Dead Bolt
- Latch Bolt
- Includes Core
- Core Not Included
- Strike Type
- Full Lip
- Item
- Solstice Lever Lockset
- Lockset Type
- Mechanical
- ADA Compliant
- Yes
- Features
- Hassle-Free Fit on Standard Doors, Self-Aligning Screw Holes Make for Easy Installation
- Standards
- ANSI/BHMA A156.2-2010 Grade 3
- Lockset Style
- Solstice
- Wire Color
- Black
Dimensions
- Strike Plate Height
- 2 1/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Strike Plate Width
- 1 5/8 in
- Door Thickness - Maximum
- 1 3/4 in
- Fits Chest Size
- Hassle-Free Fit on Standard Doors, Self-Aligning Screw Holes Make for Easy Installation
Description
Solstice Lever Lockset,1 3/4 in Thick.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.