Knob Lockset, Antique Bronze, Privacy, Gr 2

  • Mfr # F40 AND 716 ADD

  • Zoro # G3943937


product price:  $51.59
/ea

Key Features

Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F40 AND 716 ADD
Zoro #
G3943937
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in

Details

Item
Door Lockset
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Not Keyed
Series
F
Lockset Finish
Antique Bronze
Keyway Type
None
Backset
2 3/8 in
Lockset Fire Rating
Not Rated
Location Type
Multi-Family, Residential
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Ligature Resistant
No
Number of Keys
0
Strike Dim.
1-5/8 in x 2-1/4 in
ADA Compliant
No
Includes
Mounting Hardware
Strike Type
Full Lip, Round Corner
Electrical/Mechanical
Mechanical
Pins
6
Lockset Performance Strength
Standard Duty
Knob Material
Brass
Style
Andover/Addison
For Use With
Residential/Light Commercial Applications
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)
Application
Multiple Family Residential
ANSI Grade
2
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Spring Latch
Performance Grade
2
Knob/Handle Material
Brass
ANSI/BHMA Finish
Aged Bronze
Fire Rating
3 hr
Includes Hardware
Hardware Included
Lockset Style
Addison, Andover
Mortise/Cylindrical
Cylindrical
Lockset Function ANSI Code
F76
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant

Description

Knob Lockset,Antique Bronze,Privacy,Gr 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.