Shop SCHLAGE RESIDENTIAL

Knob Lockset, Antique Brass, Privacy, Gr 2

  • Mfr # F40 AND 609 ADD
  • Zoro # G3944059

product price: 
$
51.49
/ea

Key Features

Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Not Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F40 AND 609 ADD
Zoro #
G3944059
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in
Fits Chest Size
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)

Details

Item
Door Lockset
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Not Keyed
Lockset Finish
Antique Brass
Series
F
Keyway Type
None
Backset
2 3/8 in
Ligature Resistant
No
For Use With
Residential/Light Commercial Applications
Lockset Performance Strength
Standard Duty
Strike Dim.
1-5/8 in x 2-1/4 in
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Pins
6
ADA Compliant
No
Knob Material
Brass
Strike Type
Full Lip, Round Corner
Location Type
Multi-Family, Residential
Style
Andover/Addison
Number of Keys
0
Lockset Fire Rating
Not Rated
Electrical/Mechanical
Mechanical
Includes
Mounting Hardware
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)
Fire Rating
3 hr
Performance Grade
2
Includes Hardware
Hardware Included
Application
Multiple Family Residential
Lockset Style
Addison, Andover
Mortise/Cylindrical
Cylindrical
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F76
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated
Knob/Handle Material
Brass
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Spring Latch
ANSI Grade
2

Description

Knob Lockset,Antique Brass,Privacy,Gr 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.