Knob Lockset, Satin Nickel, Privacy, Gr 2

  • Mfr # F40 AND 619 ADD

  • Zoro # G3944217


product price:  $52.19
/ea

Key Features

Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F40 AND 619 ADD
Zoro #
G3944217
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Not Keyed
Lockset Finish
Satin Nickel
Series
F
Keyway Type
None
Backset
2 3/8 in
Lockset Fire Rating
Not Rated
Electrical/Mechanical
Mechanical
ADA Compliant
No
Number of Keys
0
Strike Dim.
1-5/8 in x 2-1/4 in
For Use With
Residential/Light Commercial Applications
Style
Andover/Addison
Knob Material
Brass
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Strike Type
Full Lip, Round Corner
Includes
Mounting Hardware
Lockset Performance Strength
Standard Duty
Pins
6
Location Type
Multi-Family, Residential
Ligature Resistant
No
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)
Knob/Handle Material
Brass
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Application
Multiple Family Residential
Latch Bolt/Dead Bolt
Spring Latch
ANSI Grade
2
Fire Rating
3 hr
Lockset Function ANSI Code
F76
Mortise/Cylindrical
Cylindrical
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Lockset Style
Addison, Andover
Performance Grade
2
Hand Orientation
Non-Handed

Description

Knob Lockset,Satin Nickel,Privacy,Gr 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.